Set of 2 Owl Statue Yard Decor, Solar Outdoor LED Light, Battery Operated Statue for Garden, Patio
- Mfr # 113499LQB
- Zoro # G501710481
product price:Â
$
13.79
/ea
Key Features
Width
2.95
Length
3.55
Height
3.15
Weight
0.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 113499LQB
- Zoro #
- G501710481
- UPC #
- 194189633842
- Country of Origin
- China
Dimensions
- Width
- 2.95
- Length
- 3.55
- Height
- 3.15
Details
- Weight
- 0.8
Description
The Solar Outdoor LED Light and Battery Operated Statue by Nature Spring gives off a soft solar light while providing delightful accent lighting making it a wonderful addition to any home or yard. The solar light soaks up the sun's energy during the day and turns on at dusk. The realistic Owl set of 2 statue is made from durable, long-lasting and weather resistant polyresin that will be adored for years to come!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.