12" Light Gray Glass Centerpiece Taper Candle Holder With Candle

  • Mfr # 483935

  • Zoro # G022882391


product price:  $32.19
/ea

Key Features

Commercial Use
Yes
Overall Depth
6 in
Construction Method
Machine Made
Color
Light Gray
Primary Item Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
483935
Zoro #
G022882391
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
6 in
Primary Item Height
12 in
Width
6 in
Length
12 in

Details

Commercial Use
Yes
Item
Candle Holders
Construction Method
Machine Made
Color
Light Gray
Shape
Taper
Finish Style
No Distressing
Placement Type
Centerpiece
Capacity
1
Material
Glass
Assembly Required
No
Holder Type
Taper
Intended Room
Living Room

Description

This 12-inch light gray glass centerpiece taper candle holder with candle is a great addition to your home decor and sure to complement your existing furniture. Ships with candles included for added value and ease of use. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are an attractive way to turn a simple candle into a piece of decor. 12-inch h x 6-inch w x 6-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.