8" Black Distressed Geometric Metal Tabletop Dish Candle Holder
- Mfr # 608391
- Zoro # G722882257
product price:Â
$
33.15
/ea
Key Features
Color
Black
Length
8.07 in
Width
4.72 in
Material
Metal
Finish
Does Not Apply
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 608391
- Zoro #
- G722882257
- UPC #
- -
- Country of Origin
- China
- Item
- Candle Holders
- Color
- Black
- Material
- Metal
- Finish
- Does Not Apply
- Construction Method
- Handmade
- Commercial Use
- No
- Capacity
- 1
- Pattern
- Geometric
- Style
- Modern
- Finish Style
- Coat/Paint Distressing
- Assembly Required
- No
- Placement Type
- Tabletop
- Holder Type
- Dish
- Shape
- 2" Wide Pillar
- Intended Room
- Living Room
Dimensions
- Length
- 8.07 in
- Width
- 4.72 in
- Overall Depth
- 5.32 in
Description
This 8-inch black distressed geometric metal tabletop dish candle holder will add a touch of elegance to your special event, home decor or romantic dinner while creating a subtle and warm ambiance. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Dress up your home to impress every season with this fabulous candleholder. Candleholders are a decorative accent on their own. With our without candles. 8.07-inch h x 4.72-inch w x 5.32-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.