12" Natural Wood Floating Single Door Bathroom Vanity And Medicine Cabinet
Mfr # 543569
Zoro # G222911778
product price:Â $241.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
11.81
Body Material
Manufactured Wood
Height (In.)
32.17
Depth (In.)
10.04
Finish
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
543569
Zoro #
G222911778
UPC #
-
Country of Origin
Colombia
Dimensions
Width (In.)
11.81
Height (In.)
32.17
Depth (In.)
10.04
Details
Item
Bathroom Vanities
Body Material
Manufactured Wood
Finish
Natural
Features
Soft Close Door Hinges
Includes
Doors; Medicine Cabinet
Countertop Material
Manufactured Wood
Description
The 12-inch natural wood floating single door bathroom vanity and medicine cabinet offers a sleek and modern design that enhances any bathroom space. Crafted from manufactured wood, this vanity features a natural base color that adds warmth and elegance. It includes a convenient medicine cabinet for added storage and organization. The soft close door hinges ensure a quiet and smooth operation, while the metal handles provide a stylish touch. Designed for wall mounting, this vanity saves valuable floor space and complements contemporary decor effortlessly. Designed with functionality in mind, it serves as both a beautiful focal point and a practical solution for your bathroom needs. 32.17-inch h x 11.81-inch w x 10.04-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.