Zoro Homepage

12" Oak Solid Wood One Drawer Floating Nightstand

  • Mfr # 653824

  • Zoro # G522350468


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Height
9.8 in
Width
11.8 in
Depth
9.8 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653824
Zoro #
G522350468
UPC #
-
Country of Origin
India

Dimensions

Height
9.8 in
Width
11.8 in
Depth
9.8 in

Details

Application Type
No
Item
Nightstands & Bedside Table
Assembly Required
No Assembly Needed

Description

Give your room the look and feel of 5-star accommodations with this 12-inch oak solid wood one drawer floating nightstand. Maximize your floor space and adjust to the exact height you need, when you add this wall-mounted design to your space. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. Includes a drawer to help keep your essentials close by and hidden. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. 9.80-inch h x 11.80-inch w x 9.80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.