
12" Off White Ceramic Square Table Lamp With White Shade
Mfr # 643295
Zoro # G822367173
product price: $65.35
/eaKey Features
Color
White
Depth
5.12 in
Height
11.81 in
Width
4.33 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643295
Zoro #
G822367173
UPC #
-
Country of Origin
China
Dimensions
Depth
5.12 in
Height
11.81 in
Width
4.33 in
Details
Color
White
Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes
Description
With this 12-inch off white ceramic square table lamp with white shade you can bring in design to any space along with adding some ambient lighting. The lamp is made of sturdy ceramic and features a off white color. The white shade has a rectangular shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 11.81-inch h x 4.33-inch w x 5.12-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.