
12" Orange Metal Table Lamp
Mfr # 646273
Zoro # G622358227
product price: $60.69
/eaKey Features
Assembly Required
No Assembly Needed
Application Type
Yes
Height
11.8 in
Width
5.9 in
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
646273
Zoro #
G622358227
UPC #
-
Country of Origin
China
Dimensions
Height
11.8 in
Width
5.9 in
Depth
5.9 in
Details
Assembly Required
No Assembly Needed
Application Type
Yes
Color
Orange
Item
Table Lamp
Description
Truly a mix of design and functionality that doesn't compromise on style, this 12-inch orange metal table lamp will be a great addition to your space. The lamp is made of sturdy metal and features a orange color. This standard table lamp is designed to provide general lighting to the area. Integrated led technology is energy efficient and gives this lamp a cool and modern look the light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 11.80-inch h x 5.90-inch w x 5.90-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.