August 34in wide 4 Light Chandelier in Patina Brass
- Mfr # F3734-PBR
- Zoro # G216305743
product price:Â
$
1,160.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Patina Brass
Fixture Wattage
10W
Includes
Fixture, Hardware
Material
Steel
Height
17.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3734-PBR
- Zoro #
- G216305743
- UPC #
- 197292135272
- Country of Origin
- Viet Nam
- Item
- Chandelier
- Housing Finish
- Patina Brass
- Fixture Wattage
- 10W
- Number of Lights
- 4
- Includes
- Fixture, Hardware
- Material
- Steel
- Bulb Type
- G16.5
- Bulb Included
- No
- Voltage
- 120V
- Lamp Base
- E12 Candelabra Base
- Location Rating
- UL Damp
Dimensions
- Height
- 17.25 in
- Width
- 34 in
Description
Drawing on both modern and classical vocabularies, the August family pairs thin linear design lines with soft rounded forms. The directional metalwork introduces a layered geometry that guides the eye to distinctive dished glass orbs. The drama lies in the details, from the brass ombre-plated glass to the vertically fluted stem. August is available with 1, 4, or 6 lights and a Patina Brass finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.