Shop HOMEROOTS
See all product information
Create Account
12" Round Gold Metal Wall Clock
- Mfr # 376221
- Zoro # G522887728
product price:Â
$
98.69
/ea
Key Features
Shape
Round
Width
12 in
Height
13 in
Color
Gold
Subject
No Subject
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376221
- Zoro #
- G522887728
- UPC #
- -
- Country of Origin
- China
- Item
- Wall Clocks
- Shape
- Round
- Color
- Gold
- Subject
- No Subject
- Hooks
- No
- Set
- No
- Assembly Required
- No Assembly Needed
- Commercial Use
- No
- Material
- Metal
Dimensions
- Width
- 12 in
- Height
- 13 in
- Depth
- 4 in
Description
Free-Standing London Inspired Clock With Gold Metal Outside Trim And Classic Base With A Half-Moon Shaped Holder And A White Face With Roman Numerals. Uses 1 Aa Battery (Not Included)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.