Zoro Homepage

12" Silver Metal Table Lamp LED With Slate Gray Drum Shade

  • Mfr # 643181

  • Zoro # G122367200


product price: $53.55
/ea

Key Features

Color
Slate Gray/Silver
Height
11.81 in
Depth
5.51 in
Application Type
Yes
Width
5.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643181
Zoro #
G122367200
UPC #
-
Country of Origin
China

Dimensions

Height
11.81 in
Depth
5.51 in
Width
5.51 in

Details

Color
Slate Gray/Silver
Application Type
Yes
Item
Table Lamp
Assembly Required
No Assembly Needed

Description

Embrace the good life with this hard working and stylish 12-inch silver metal table lamp led with slate gray drum shade. A gorgeous silver metal base brings just the right amount of pizzazz to this fabulous lamp. The slate gray shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 11.81-inch h x 5.51-inch w x 5.51-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.