12' Terracotta Indoor Outdoor Area Rug
- Mfr # 522590
- Zoro # G822331709
product price:Â
$
65.15
/ea
Key Features
Color
Terra Cotta
Material
Polypropylene
Shape
Runner
Width (In.)
144 in
Depth
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 522590
- Zoro #
- G822331709
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Terra Cotta
- Material
- Polypropylene
- Shape
- Runner
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Power Loom
Dimensions
- Width (In.)
- 144 in
- Depth
- 0.25 in
- Height
- 26 in
Description
Add great coloration and comfortable texture to your space with this 12-foot terracotta indoor outdoor area rug. This runner shaped rug flaunts a terracotta color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 26-inch h x 144-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.