Shop HOMEROOTS
See all product information
Create Account
4' X 6' Ivory Geometric Power Loom Area Rug
- Mfr # 522042
- Zoro # G822325487
product price:Â
$
67.89
/ea
Key Features
Size
4 ft x 6 ft
Color
Ivory
Material
Polypropylene
Width (In.)
72 in
Height
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 522042
- Zoro #
- G822325487
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Ivory
- Material
- Polypropylene
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
Dimensions
- Size
- 4 ft x 6 ft
- Width (In.)
- 72 in
- Height
- 48 in
- Depth
- 0.25 in
Description
Add some artistry to your room with this 4' x 6' ivory geometric power loom area rug. This rectangle shaped rug features a geometric design in ivory to give it visual interest. A classic shape marries with good looking design for your space Made in Turkey, this rug offers high quality combined with good looking designer sensibilities. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. .25" H x 48.00" W x 72.00" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.