Shop HOMEROOTS
See all product information
Create Account
12" White Laminate Accent Cabinet With Two Shelves
- Mfr # 477668
- Zoro # G622909528
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Body Material
Manufactured Wood
Finish
White
Includes
Doors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477668
- Zoro #
- G622909528
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bathroom Vanities
- Body Material
- Manufactured Wood
- Finish
- White
- Includes
- Doors
Dimensions
- Width (In.)
- 11.8
- Height (In.)
- 32
- Depth (In.)
- 9.9
Description
Elevate your bathroom decor with this modern accent cabinet designed in a sleek white color. Crafted from durable particle board, the cabinet features a spacious rectangular shape, offering ample storage space with two included shelves. Its freestanding design allows for easy placement anywhere in your bathroom, adding functionality without compromising style. The white laminate top adds a touch of elegance to the overall look, making it a perfect addition to any contemporary bathroom setting. 32-inch h x 11.8-inch w x 9.9-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.