Shop HOMEROOTS
See all product information
Create Account
16" Silver And White Accent Cabinet With Five Shelves
- Mfr # 518206
- Zoro # G522910754
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Body Material
Metal
Finish
White
Includes
Doors
Countertop Material
Manufactured Wood
Features
Soft Close Door Hinges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 518206
- Zoro #
- G522910754
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width (In.)
- 15.7 in
- Height (In.)
- 70.9 in
- Depth (In.)
- 11.7 in
Details
- Item
- Bathroom Vanities
- Body Material
- Metal
- Finish
- White
- Includes
- Doors
- Countertop Material
- Manufactured Wood
- Features
- Soft Close Door Hinges
Description
Add a fashionable storage option to your space with this 16-inch silver and white accent cabinet with five shelves. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 70.9-inch H x 15.7-inch W x 11.7-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.