12" X 12" Blue Red Yellow Mosaic Peel And Stick Tiles

  • Mfr # 555955

  • Zoro # G422373185


product price:  $172.99
/ea
Free Shipping & Returns

Key Features

Height
0.09 in
Color
Blue Red
Material
Vinyl
Length
12 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
555955
Zoro #
G422373185
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Length
12 in
Width
12 in

Details

Item
Peel and Stick Tile
Color
Blue Red
Material
Vinyl

Description

The possibilities are endless with these 12" X 12" Blue Red Yellow Mosaic Peel And Stick Tiles stickers. These fabulous peel and stick tiles will add lots of color, sophisticated flair, and fun design to your kitchen backsplash, fireplace mantel, stair treads, half wall, bathroom or nook. These 12" square tile stickers in multiple bright fun colors and designs are an easy, no mess solution to complete a personalized and colorful room makeover. Easy to apply on any clean dry flat surface, and easy to remove. Multi use and multi-room appeal make this design option is perfect for renters, landlords, college students and homeowners alike. Peel and stick tile decals make it easy to turn your space into a home. Removable without damage to surfaces. One kit contains 24 stickers. Kit includes multiple styles that can be arranged in any patterning you choose.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.