Shop HOMEROOTS
See all product information
Create Account
12" X 12" Blue Yellow Zig Peel and Stick Tiles
- Mfr # 555968
- Zoro # G522357283
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Length
12 in
Height
0.09 in
Color
Blue Yellow
Material
Vinyl
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555968
- Zoro #
- G522357283
- UPC #
- -
- Country of Origin
- Israel
Dimensions
- Length
- 12 in
- Height
- 0.09 in
- Width
- 12 in
Details
- Color
- Blue Yellow
- Material
- Vinyl
- Item
- Peel and Stick Tile
Description
The possibilities are endless with these 12" X 12" Blue Yellow Zig Peel and Stick Tiles stickers. These fabulous peel and stick tiles will add lots of color, sophisticated flair, and fun design to your kitchen backsplash, fireplace mantel, stair treads, half wall, bathroom or nook. These 12" square tile stickers in multiple bright fun colors and designs are an easy, no mess solution to complete a personalized and colorful room makeover. Easy to apply on any clean dry flat surface, and easy to remove. Multi use and multi-room appeal make this design option is perfect for renters, landlords, college students and homeowners alike. Peel and stick tile decals make it easy to turn your space into a home. Removable without damage to surfaces. One kit contains 24 stickers. Kit includes multiple styles that can be arranged in any patterning you choose.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.