Shop HOMEROOTS
See all product information
Create Account
8" x 8" Blue Vinyl Arabesque Peel And Stick Removable Tiles
- Mfr # 628708
- Zoro # G322362463
product price:Â
$
65.79
/ea
Key Features
Length
8 in
Height
0.09 in
Color
Blue White
Material
Vinyl
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 628708
- Zoro #
- G322362463
- UPC #
- -
- Country of Origin
- Israel
- Color
- Blue White
- Material
- Vinyl
- Item
- Peel and Stick Tile
Dimensions
- Length
- 8 in
- Height
- 0.09 in
- Width
- 8 in
Description
The 8-inch x 8-inch blue vinyl arabesque peel and stick removable tiles offer an elegant and practical solution for enhancing your space. Featuring a square shape, these mosaic tiles showcase a stunning arabesque pattern that adds a touch of sophistication to any decor. The matte surface type provides a contemporary feel while ensuring easy maintenance. Completely impervious to water, these tiles are highly durable and perfect for use in a shower or around a fireplace surround. Crafted from high-quality vinyl, they combine style and functionality seamlessly, making them an ideal choice for transitional interiors. Transform your home effortlessly with these stylish and versatile peel and stick tiles, designed to elevate any room with minimal hassle. 0.09-inch h x 8-inch w x 8-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.