Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" x 12" Gray Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 628721

  • Zoro # G822351080


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Color
Gray
Material
Vinyl
Height
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
628721
Zoro #
G822351080
UPC #
-
Country of Origin
Israel

Dimensions

Length
12 in
Width
12 in
Height
0.09 in

Details

Item
Peel and Stick Tile
Color
Gray
Material
Vinyl

Description

12-inch x 12-inch gray vinyl arabesque peel and stick removable tiles are a stylish and easy solution for home decor. These square tiles feature a stunning arabesque mosaic pattern that adds sophistication to any space. The matte surface offers a sleek appearance, making them ideal for both modern and transitional styles. With impervious water absorption, these tiles are perfect for high-moisture areas like showers. Their versatility extends to fireplace surrounds, allowing for creative design options throughout your home. Made from durable vinyl, they are designed for easy application and removal, ensuring a hassle-free renovation experience. Transform your interiors effortlessly with these elegant peel and stick tiles that combine beauty and functionality. 0.09-inch h x 12-inch w x 12-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.