Tropez Safi Bloom 18 in. x 36 in. 5mm 12mil Waterproof Rigid Core Luxury Vinyl Tile Flooring, 6PK

  • Mfr # AKVRCSABL18X36-5012-CA

  • Zoro # G506907930


product price:  $91.99
/pk 6, $15.33/ea

Key Features

Length
36.22
Height
0.94
Thickness
0.94
Color
Safi Bloom
Material
LVT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCSABL18X36-5012-CA
Zoro #
G506907930
UPC #
-
Country of Origin
China

Dimensions

Length
36.22
Height
0.94
Thickness
0.94
Width
18.98

Details

Color
Safi Bloom
Material
LVT
Coverage Area
27.3 Sq. ft
Weight
46.32
Application
Floor
Collection
Tropez

Description

Tropez Safi Bloom Luxury Vinyl Tile Flooring brings sophisticated encaustic design to residential and commercial spaces with the durability and affordability of vinyl construction. The 18 in. x 36 in. large-format tiles feature a white background with intricate vintage black stamp design that echoes the aesthetic of premium porcelain tile collections. A textured finish provides authentic stone-like character and tactile depth, creating a genuinely sophisticated appearance that transcends typical vinyl flooring. With a 5mm total thickness and pre-attached engineered pad, this flooring delivers comfortable underfoot support while reducing sound transmission throughout your space. A 12mil wear layer protects against scratches, scuffs, and everyday wear, maintaining the beauty of your investment through years of regular use. The rigid core construction ensures exceptional stability and durability, permitting installation on any grade level without subfloor preparation requirements. Complete waterproof protection safeguards against moisture damage in kitchens, bathrooms, basements, and other moisture-prone areas where traditional flooring would fail. Radiant heating compatibility allows you to integrate this flooring seamlessly into modern climate control systems while preserving its elegant aesthetic. Installation requires no acclimation period, enabling immediate installation without waiting periods or special site preparation. The locking system facilitates straightforward installation without adhesives or specialized tools, making this flooring accessible for both professional installers and experienced DIY enthusiasts. Environmental certifications including NSF, Greenguard Gold, and FloorScore reflect a commitment to sustainable practices and responsible manufacturing standards. This large-format tile transforms bedrooms, bathrooms, kitchens, hallways, and living rooms into spaces that combine artistic elegance with practical durability.


  • Tile Size: 18 in. W x 36 in. L x 5mm thick; dimensions are approximate
  • Luxury vinyl tile construction with rigid core for stability and durability
  • White background with intricate black stamp design for sophisticated encaustic graphic aesthetics
  • Ideal for bedrooms, kitchens, living areas, and entryways throughout the home, including all grade levels
  • Waterproof construction for dependable performance throughout the home

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.