
12" x 12" Green And Red Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 571329
Zoro # G522364298
product price:Â $190.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
Length
12 in
Height
0.09 in
Material
Vinyl
Color
Green Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
571329
Zoro #
G522364298
UPC #
-
Country of Origin
Israel
Dimensions
Width
12 in
Length
12 in
Height
0.09 in
Details
Item
Peel and Stick Tile
Material
Vinyl
Color
Green Red
Description
Enhance your space effortlessly with these 12-inch x 12-inch peel and stick removable tiles in a unique green and red arabesque mosaic pattern. The matte surface ensures a sleek finish, while the impervious water absorption makes it ideal for various areas, including showers and fireplace surrounds. Crafted from durable vinyl material, these square tiles offer a transitional style that effortlessly blends the bold green and red hues, adding a pop of color to your home decor with ease. Ideal for quick updates and renovations, these easy-to-install tiles bring a touch of personality to any room they grace. 0.09-inch h x 12-inch w x 12-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.