
12" x 12" Red And Green Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 572058
Zoro # G822351219
product price:Â $190.99
/ea
Free Shipping & Returns
Key Features
Length
12 in
Height
0.09 in
Material
Vinyl
Width
12 in
Color
Red Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
572058
Zoro #
G822351219
UPC #
-
Country of Origin
Israel
Dimensions
Length
12 in
Height
0.09 in
Width
12 in
Details
Material
Vinyl
Item
Peel and Stick Tile
Color
Red Green
Description
Enhance your space effortlessly with these 12-inch x 12-inch peel and stick removable tiles featuring a stunning arabesque mosaic pattern in red and green hues. The matte surface adds a touch of sophistication, making it ideal for various applications, including shower walls and fireplace surrounds. Crafted from impervious vinyl material, these square tiles exude a transitional style that complements any decor with ease. Upgrade your home decor with these easy-to-install tiles that offer both elegance and practicality. 0.09-inch h x 12-inch w x 12-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.