8" x 8" Pink And Green Vinyl Arabesque Peel And Stick Removable Tiles
- Mfr # 572045
- Zoro # G622359323
product price:Â
$
65.79
/ea
Key Features
Length
8 in
Height
0.09 in
Color
Pink Green
Material
Vinyl
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 572045
- Zoro #
- G622359323
- UPC #
- -
- Country of Origin
- Israel
- Color
- Pink Green
- Material
- Vinyl
- Item
- Peel and Stick Tile
Dimensions
- Length
- 8 in
- Height
- 0.09 in
- Width
- 8 in
Description
Enhance your space with these 8-inch x 8-inch pink and green vinyl arabesque peel and stick removable tiles. The mosaic pattern adds a touch of elegance, ideal for various styles from transitional to contemporary. Crafted from impervious matte vinyl, these square tiles are perfect for shower areas and fireplace surrounds, offering both functionality and style. The vibrant pink and green colors will infuse your room with character and charm, creating a visually appealing focal point. Easy to install and maintain, these peel and stick tiles are a versatile and convenient solution to elevate your decor effortlessly. 0.09-inch h x 8-inch w x 8-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.