12" X 13" Pink and Off White Flower Wood and Metal Wall Decor
- Mfr # 489487
- Zoro # G022884913
product price:Â
$
58.15
/ea
Key Features
Style
Modern
Finish Style
Wood Scoring & Rub Through
Construction Method
Handmade
Mirrored
No
Orientation
Horizontal and Vertical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489487
- Zoro #
- G022884913
- UPC #
- -
- Country of Origin
- China
- Item
- Wall Decor
- Style
- Modern
- Finish Style
- Wood Scoring & Rub Through
- Construction Method
- Handmade
- Mirrored
- No
- Orientation
- Horizontal and Vertical
- Lighted
- No
- Commercial Use
- Yes
- Shape
- Square
- Assembly Required
- No
- Hooks Included
- No
- Material
- Wood, Metal
- Color
- Pink, Off White
- Wall Decor Type
- Framed Art
- Number of Pieces
- 1
- Outdoor Suitability
- No
Dimensions
- Width
- 12.5 in
- Length
- 12.25 in
- Depth
- 1.25 in
- Size
- 12.25" x 12.5" x 1.25"
Description
Bring some sizzle to your space with this eye-catching 12-inch x 13-inch pink and off white flower wood and metal wall decor. Handmade with care, this piece brings some authenticity to your space. With materials and a finish that is purposefully distressed, this hanging wall decor will instantly liven things up and bring color and dimension to your walls. This wall art will bring a pretty floral look to your space. 12.25-inch H x 12.5-inch W x 1.25-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.