12" X 13" Gold Flower Wood and Metal Wall Decor
- Mfr # 489490
- Zoro # G722884602
product price:Â
$
58.15
/ea
Key Features
Finish Style
No Distressing
Size
12.25" x 12.5" x 1.25"
Depth
1.25 in
Number of Pieces
1
Outdoor Suitability
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489490
- Zoro #
- G722884602
- UPC #
- -
- Country of Origin
- China
- Finish Style
- No Distressing
- Number of Pieces
- 1
- Outdoor Suitability
- No
- Wall Decor Type
- Framed Art
- Construction Method
- Handmade
- Hooks Included
- No
- Mirrored
- No
- Item
- Wall Decor
- Shape
- Square
- Material
- Wood, Metal
- Color
- Gold
- Assembly Required
- No
- Style
- Modern
- Commercial Use
- Yes
- Orientation
- Horizontal and Vertical
- Lighted
- No
Dimensions
- Size
- 12.25" x 12.5" x 1.25"
- Depth
- 1.25 in
- Length
- 12.25 in
- Width
- 12.5 in
Description
This 12-inch x 13-inch gold flower wood and metal wall decor will add a beautiful decorative accent to your decor. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. This good looking decorative art will bring some beautiful floral looks into your space. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 12.25-inch H x 12.5-inch W x 1.25-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.