
12' X 15' Beige and Ivory Indoor Outdoor Area Rug
Mfr # 522301
Zoro # G622325090
product price: $497.99
/ea
Free Shipping & Returns
Key Features
Depth
0.25 in
Assembly Required
No Assembly Needed
Height
144 in
Width (In.)
180 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
522301
Zoro #
G622325090
UPC #
-
Country of Origin
Türkiye
Dimensions
Depth
0.25 in
Height
144 in
Width (In.)
180 in
Details
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Material
Polypropylene
Color
Beige Ivory
Application Type
Non-Commercial
Description
This 12-foot x 15-foot beige and ivory indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug flaunts a beige and ivory color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 144-inch h x 180-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.