12' X 15' Blue And Ivory Indoor Outdoor Area Rug

  • Mfr # 521648

  • Zoro # G822327702


product price:  $724.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Height
144 in
Color
Blue Ivory
Assembly Required
No Assembly Needed
Depth
0.25 in
Width (In.)
180 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521648
Zoro #
G822327702
UPC #
-
Country of Origin
Turkey

Dimensions

Height
144 in
Depth
0.25 in
Width (In.)
180 in
Size
12 ft x 15 ft

Details

Color
Blue Ivory
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Application Type
Non-Commercial
Material
Polypropylene
Method of Construction
Power Loom

Description

Add great coloration and comfortable texture to your space with this 12-foot x 15-foot blue and ivory indoor outdoor area rug. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. The machine-made construction ensures long-lasting quality, while its rectangle shape makes it perfect for various layouts. Bring style and comfort to your patio or living room with this charming piece. 144-inch h x 180-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.