Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
12' X 15' Green Indoor Outdoor Area Rug
- Mfr # 521646
- Zoro # G822326347
product price:Â
$
643.99
/ea
Key Features
Size
12 ft x 15 ft
Color
Green
Material
Polypropylene
Width (In.)
180 in
Height
144 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 521646
- Zoro #
- G822326347
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Green
- Material
- Polypropylene
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
Dimensions
- Size
- 12 ft x 15 ft
- Width (In.)
- 180 in
- Height
- 144 in
- Depth
- 0.25 in
Description
This 12-foot x 15-foot green indoor outdoor area rug, is a great way to add warmth to a room. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. Crafted with machine-made construction, it ensures longevity and resilience against varying weather conditions. The rectangle shape enhances its adaptability, making it perfect for different layout styles and settings while seamlessly blending with your decor. 144-inch h x 180-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.