
12" X 18" Houdini Handcuff King Vintage Magic Poster Wall Art
Mfr # 393359
Zoro # G322888475
product price:Â $21.39
/eaKey Features
Set Type
Single Piece Item
Commercial Use
Yes
Art Type
Print
LED/Illuminated
No
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
393359
Zoro #
G322888475
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Length
18 in
Depth
0.1 in
Details
Set Type
Single Piece Item
Commercial Use
Yes
Art Type
Print
LED/Illuminated
No
Wall Mounting Hardware Included
No
Number of Pieces Included
1
Shape
Rectangle
Material
Paper
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Subject
Entertainment
Item
Wall Art
Color
Red, Yellow
Finish
Matte
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 18 inches H x 12 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.