12" X 28" Brown And White Family Wood Wall Decor

  • Mfr # 636020

  • Zoro # G022883091


product price: $46.29
/ea

Key Features

Lighted
No
Finish Style
No Distressing
Mirrored
No
Depth
1 in
Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
636020
Zoro #
G022883091
UPC #
-
Country of Origin
China

Dimensions

Depth
1 in
Width
28 in
Length
12 in

Details

Lighted
No
Finish Style
No Distressing
Mirrored
No
Assembly Required
No
Style
Traditional
Material
Wood
Commercial Use
Yes
Hooks Included
No
Orientation
Horizontal Only
Item
Wall Decor
Wall Decor Type
Hanging Text
Fringe/Tassels Included
No
Construction Method
Handmade
Shape
Rectangle
Color
Brown, White
Outdoor Suitability
No

Description

Our words matter, and "family" at the end of the day is one of the most important words in the English language. Handmade with care, this sentimental brings some authenticity to your space. Instantly liven up your space with this text decor that brings sentiment, color, and dimension to your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 12.00-inch h x 28.00-inch w x 1.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.