Shop HOMEROOTS
See all product information
Create Account
Set Of Two Meandering Flowers I and II 1 White Framed Print Wall Art, 2PK
- Mfr # 406005
- Zoro # G022894325
product price:Â
$
210.99
/pk of 2, $105.50/ea
Free Shipping & Returns
Key Features
Width
21 in
Set Type
Gallery Wall Art Set
Subject
Plants & Flowers
Shape
Rectangle
Art Type
Print
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 406005
- Zoro #
- G022894325
- UPC #
- -
- Country of Origin
- United States
- Set Type
- Gallery Wall Art Set
- Subject
- Plants & Flowers
- Shape
- Rectangle
- Art Type
- Assembly Required
- No Assembly Needed
- LED/Illuminated
- No
- Wall Mounting Hardware Included
- No
- Color
- Red, Orange, Cream
- Item
- Wall Art
- Material
- Wood Paper And Texture
- Number of Pieces Included
- 2
- Primary Art Material
- Paper
- Subject Pattern
- Seasonal Flowers
Dimensions
- Width
- 21 in
- Depth
- 1 in
- Length
- 27 in
Description
The set of two meandering flowers i and ii 1 white framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 27-inch H x 21-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.