Shop HOMEROOTS

12" X 36" Green Wood Wall Decor

  • Mfr # 274549

  • Zoro # G722884206


product price:  $312.99
/ea
Free Shipping & Returns

Key Features

Hooks Included
No
Mirrored
No
Width
36 in
Material
Wood
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
274549
Zoro #
G722884206
UPC #
-
Country of Origin
China

Dimensions

Width
36 in
Depth
5 in
Length
12 in

Details

Hooks Included
No
Mirrored
No
Item
Wall Decor
Material
Wood
Assembly Required
Yes
Color
Green
Orientation
Horizontal Only

Description

Hang this alluring green wall decor made of high-quality wood to instantly elevate your space with a touch of modern elegance. The rich green hue adds a refreshing pop of color to your walls, creating a stylish focal point in any room. Crafted from durable wood, this piece seamlessly blends contemporary style with timeless charm, making it a versatile addition to your home decor. Perfect for adding a sophisticated and chic touch to your living space, this wall decor effortlessly complements a wide range of interior design styles. Add a touch of nature-inspired beauty to your walls with this exquisite green wooden wall decor option that brings warmth and character to your home ambiance. 12-inch H x 36-inch W x 5-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.