12" X 4" Gray and Brown Womens Room Metal Wall Decor

  • Mfr # 483333

  • Zoro # G322885320


product price:  $25.59
/ea

Key Features

Width
4 in
Number of Pieces
1
Depth
0.5 in
Wall Decor Type
Hanging Text
Color
Gray, Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
483333
Zoro #
G322885320
UPC #
-
Country of Origin
China

Dimensions

Width
4 in
Depth
0.5 in
Length
12 in

Details

Number of Pieces
1
Wall Decor Type
Hanging Text
Color
Gray, Brown
Hooks Included
No
Material
Metal
Assembly Required
No
Orientation
Vertical Only
Construction Method
Handmade
Finish Style
Distressed Metal
Shape
Novelty
Style
Traditional
Mirrored
No
Lighted
No
Item
Wall Decor
Outdoor Suitability
No

Description

This 12-inch x 4-inch gray and brown womens room metal wall decor will add a beautiful decorative accent to your decor. Handmade with care, this piece brings some authenticity to your space. With materials and a finish that is purposefully distressed, this hanging wall decor will instantly liven things up and bring color and dimension to your walls. 12-inch h x 4-inch w x 0.5-inch d

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.