Wickewise Indoor and Outdoor 6 Bottle Wine and Beverage Wicker Tote Basket - Perfect for Beer,

  • Mfr # QI004719

  • Zoro # G615916878


product price:  $80.35
/ea

Key Features

Color
Brown
Height
14.25 in
Width
14.25 in
Length
10.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004719
Zoro #
G615916878
UPC #
651355047198
Country of Origin
China

Dimensions

Height
14.25 in
Width
14.25 in
Length
10.25 in

Details

Color
Brown
Item
Baskets and Bins
Material
Willow

Description

Introducing our indoor and outdoor wicker basket 6 bottle wine, champagne, and beverage tote basket, the perfect companion for wine enthusiasts and social gatherings alike. Designed to accommodate wine, champagne, or any other bottled beverages, this tote nasket seamlessly combines practicality with style. The sturdy curved handle ensures easy carrying, allowing you to transport your favorite bottles with confidence, whether youre heading to a picnic, a party, or simply enjoying a day in the backyard. Its spacious design comfortably holds up to six bottles, making it an excellent choice for gatherings of any size. Beyond its functionality, this lovely wicker basket makes an ideal gift for any occasion. Surprise a friend or loved one by filling it with their favorite wines, champagnes, or beverages, creating a thoughtful present that is sure to impress. Whether its for a birthday, anniversary, or housewarming, this basket adds a personal touch that elevates any gift-giving experience. Practical yet stylish, the wicker design enhances the aesthetic of any indoor or outdoor living space, making it a versatile accessory for your home. It serves not only as a wine tote but also as an attractive picnic basket or wine bar organizer. With additional features like a wine glass holder and ample room for wine accessories, this basket is perfect for hosting and entertaining year-round. Elevate your entertaining game and delight your guests with this charming wicker tote basket. Its timeless appeal ensures it will be a cherished item for years to come, making it a fantastic addition to your collection or a perfect gift for the wine lover in your life.


  • Measuring 14.25"W x 10.25"L x 14.25"H, this practical, attractive, and well-made wicker drink carrier basket is stylish and multifunctional, designed to securely hold wine bottles and glasses. Perfect for outdoor picnics or gatherings, its durable construction adds both function and elegance to any occasion.
  • Elevate your beer-carrying experience with the stylish drink caddy. This wicker basket beer carrier securely holds up to 6 bottles of craft beer, homebrew, or glass soft drinks, making it perfect for parties, picnics, or backyard barbecues. With a sturdy handle, this caddy ensures easy transport while adding elegance to your beverage outings.
  • Crafted from premium quality wicker, this wine bottle holder boasts a design focused on durability and natural beauty. Known for its sturdiness, this basket with handle can withstand regular use, ensuring it will last for years. Not only is it perfect for holding your drinks and beverages, but it also serves as an ideal accessory for your home bar
  • Multifunctional and stylish, this wicker wine bottle holder enhances your table or countertop decor. Its elegant design complements various styles, making it perfect for both casual meals and dinner parties. Use it as a functional wine holder or as a stunning centerpiece filled with wine glasses or cutlery.
  • Looking for the perfect gift for the guy who has everything? Our drink carrier with handle is an ideal choice for Groomsmen, Father's Day, birthdays, graduations, or Christmas. This versatile accessory is perfect for tailgates, poker nights, parties, or picnics, combining practicality and style for any occasion.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.