Zoro Homepage

129" Black Italian Leather Reclining USB Sofa

  • Mfr # 632885

  • Zoro # G422355846


product price: $7,016.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Commercial Use
Yes
Color
Black
Width (in)
129 in
Height (in)
30 in
Depth (in)
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632885
Zoro #
G422355846
UPC #
-
Country of Origin
China

Dimensions

Width (in)
129 in
Height (in)
30 in
Depth (in)
41 in

Details

Commercial Use
Yes
Color
Black
Item
Sofa
Assembly Required
Partial Assembly Needed

Description

Made of the highest quality, supple leather, this 129-inch black Italian leather reclining USB sofa with silver legs a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Three power recliners, adjustable headrests, and pocket spring construction give this piece strong support and makes it comfortable to sit even for long periods of time. Wide arms offer a comfy place to rest. Clean lines and silver stainless steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 30.00-inch h x 129.00-inch w x 41.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.