
129" Chestnut Italian Leather Reclining USB Sofa
Mfr # 632889
Zoro # G522365448
product price: $7,016.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Depth (in)
41 in
Width (in)
129 in
Height (in)
30 in
Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632889
Zoro #
G522365448
UPC #
-
Country of Origin
China
Dimensions
Depth (in)
41 in
Width (in)
129 in
Height (in)
30 in
Details
Item
Sofa
Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Description
Made of the highest quality, supple leather, this 129-inch Chestnut Brown Italian leather reclining USB sofa with silver legs a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Three power recliners, adjustable headrests, and pocket spring construction give this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. Clean lines and silver stainless steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 30.00-inch h x 129.00-inch w x 41.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.