Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
82" Beige Top Grain Leather Reclining Metal USB Sofa
- Mfr # 720409
- Zoro # G922911856
product price:Â
$
5,655.99
/ea
Key Features
Color
Beige
Material
Metal
Capacity
1800 lb
Assembly Required
Partial Assembly Needed
Type
Sofa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720409
- Zoro #
- G922911856
- UPC #
- -
- Country of Origin
- China
- Color
- Beige
- Item
- Sofas
- Material
- Metal
- Capacity
- 1800 lb
- Assembly Required
- Partial Assembly Needed
- Type
- Sofa
- Commercial Use
- Yes
- Finish
- Matte
- Style
- Modern
- Upholstery Material
- Top Grain Leather
- Sofa Design
- Reclining
- Sleeper Sofa
- No
- Mattress Included
- No
- Seating Capacity
- 3
- Upholstered
- Yes
- Recliner
- Yes
- Shape
- Rectangular
- Reclining Type
- Power - Push Button
- Hand Crafted
- No
Dimensions
- Depth
- 43 in
- Size
- W
- Width
- 82.4 in
- Length
- 31 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.