Shop HOMEROOTS
See all product information
Create Account
12in Black Cast Iron Dutch Oven Stock Pot
- Mfr # 666726
- Zoro # G123440445
product price:Â
$
94.99
/ea
Key Features
Kitchen Accessory Type
Stock Pot
Commercial Use
No
Length
6 in
Material
Cast Iron
Mount Type
Free Standing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 666726
- Zoro #
- G123440445
- UPC #
- -
- Country of Origin
- China
- Kitchen Accessory Type
- Stock Pot
- Commercial Use
- No
- Item
- Kitchen Accessories
- Material
- Cast Iron
- Mount Type
- Free Standing
- Style
- Traditional
- Color
- Black
- Product Care
- Wipe Clean with Dry Cloth
- Set
- No
- Stand
- No
- Pattern
- Solid Color
Dimensions
- Length
- 6 in
- Width
- 12.25 in
- Depth
- 12.25 in
Description
The 12-inch black cast iron Dutch oven stock pot is a versatile addition to any kitchen. Crafted from durable cast iron, it ensures even heat distribution for perfect cooking results. Its traditional style adds a touch of timeless elegance to your culinary space. Ideal for slow-cooking, braising, baking, and stewing, this stock pot is designed to elevate your cooking experience. With its sturdy construction, it can be used indoors or outdoors over flame, as it withstands high temperatures while retaining heat effectively and cooking evenly. This kitchen accessory is not only practical but also a statement piece that will inspire you to create delicious meals for family and friends. Discover the joy of cooking with this versatile pot. 6.00-inch h x 12.25-inch w x 12.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.