Shop HOMEROOTS
See all product information
Create Account
12in Brown Wood Indoor Outdoor Square Planter Box
- Mfr # 476246
- Zoro # G023440705
product price:Â
$
425.99
/ea
Free Shipping & Returns
Key Features
With Wheels
No
Shape
Square
Purposeful Distressing Type
No Distressing
Depth
12 in
Self Watering
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 476246
- Zoro #
- G023440705
- UPC #
- -
- Country of Origin
- Thailand
- With Wheels
- No
- Shape
- Square
- Purposeful Distressing Type
- No Distressing
- Self Watering
- No
- Planter Type
- Planter Box
- Drainage Holes
- Yes
- Location
- Indoor / Outdoor Use
- Galvanized
- No
- Commercial Use
- No
- Item
- Outdoor Planters
- Number of Planters Included
- 1
- Assembly Required
- No Assembly Needed
- Capacity
- 7
- Material
- Solid Wood
- Pattern
- Solid Color
- Style
- Contemporary
- Color
- Brown
Dimensions
- Depth
- 12 in
- Width
- 12 in
- Length
- 12 in
- Size
- 12 in
Description
Plant your favorite flowers, vegetables, or herbs in this 12-inch brown wood indoor outdoor square planter box that will complement the decor of any outdoor area. Weather is unpredictable, which is why this planter is intentionally made with hearty teak, that has naturally inherent properties to keep it looking good and to withstand a variety of outdoor conditions. The practical, straight-edged shape of this planter is perfect to add clean lines and good looks to your backyard. Not only is this planter beautiful, but it also includes drainage holes to help keep your plants healthy. This piece is practically designed to fit most any aesthetic and outdoor space. Realize the emotional and health benefits plants bring into our lives.. 12-inch H x 12-inch W x 12-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.