Shop HOMEROOTS
See all product information
Create Account
39in Gray Sandstone Garden Accents Accessories
- Mfr # 274808
- Zoro # G723440579
product price:Â
$
1,050.99
/ea
Free Shipping & Returns
Key Features
Style
Traditional
Material
Sandstone
Width
1 in
Depth
18 in
Length
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 274808
- Zoro #
- G723440579
- UPC #
- -
- Country of Origin
- China
- Style
- Traditional
- Material
- Sandstone
- Color
- Gray
- Assembly Required
- No Assembly Needed
- Item
- Outdoor Accessories-Decor-Garden-Games
- Outdoor Decor Accessories Type
- Garden Accents Accessories
Dimensions
- Width
- 1 in
- Depth
- 18 in
- Length
- 39 in
Description
transform the look and style of your home setting with this sandstone long conical planter designed with ingenious artistry that is outlined with a gray ribbed finish. this highly versatile piece will effortlessly fit into your indoor or outdoor decor whether in the entry way, hallway, living room or garden. our unique piece that comes with light on the bottom is truly a must-have for a chic home of yours. sandstone ribbed finish long conical shape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.