12in Cream Recycled Plastic Indoor Outdoor Round Pot Planter
- Mfr # 488303
- Zoro # G923439434
product price:Â
$
22.49
/ea
Key Features
Drainage Holes
No
With Wheels
No
Planter Type
Pot Planter
Width
11.5 in
Length
5.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488303
- Zoro #
- G923439434
- UPC #
- -
- Country of Origin
- China
- Drainage Holes
- No
- With Wheels
- No
- Planter Type
- Pot Planter
- Location
- Indoor / Outdoor Use
- Purposeful Distressing Type
- Paint Distressing
- Number of Planters Included
- 1
- Assembly Required
- No Assembly Needed
- Shape
- Round
- Galvanized
- No
- Capacity
- 271
- Commercial Use
- Yes
- Color
- Cream
- Pattern
- Solid Color
- Style
- Contemporary
- Material
- Recycled Plastic
- Item
- Outdoor Planters
- Self Watering
- No
Dimensions
- Width
- 11.5 in
- Length
- 5.25 in
- Size
- 11.5
- Depth
- 11.5 in
Description
This 12-inch cream recycled plastic indoor outdoor round pot planter is only practical, but it's also a beautiful addition to your outdoor decor and serves as a perfect way to bring life into any setting. Made of recycled plastic, this solid color planter is ready to let your plants and flowers be the star of the show. The round, shape of this planter will bring a sense of wholeness to your backyard. This planter is the perfect way to add instant style to your outdoor space. Realize the emotional and health benefits plants bring into our lives.. 5.25-inch H x 11.5-inch W x 11.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.