13" Black and Red Solid Wood Hand Painted RMS Empress of Ireland Model Boat

  • Mfr # 401892

  • Zoro # G922882729


product price: $1,012.99
/ea
Free Shipping & Returns

Key Features

Width
32.5 in
Color
Black, Red
Commercial Use
No
Depth
4.5 in
Length
13.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401892
Zoro #
G922882729
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
32.5 in
Depth
4.5 in
Length
13.25 in

Details

Item
Sculptures
Color
Black, Red
Commercial Use
No
Material
Solid Wood
Subject
Transportation
Sculpture Type
Model Boat
Plays Music
No
Design Motif
Not an animal
Assembly Required
No
Construction Method
Handmade
Pieces per Set
1
Occasion
No Holiday
Hand Painted
Yes
Nature Motif
No Nature

Description

Add an air of fashion to your room and rejuvenate the space with this 13-inch black and red solid wood hand painted rms empress of ireland model boat. The black and red coloring of this high quality solid wood accent will look great in most any space. This replica makes a great tabletop accent for your coffee table, desk, bookshelf, dresser or mantle. A perfect decorative addition for anyone who loves nostalgia and vintage style models and replicas. Great to use on its own or mix with other decorations for the perfect look. 13.25-inch h x 32.5-inch w x 4.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.