
13" Black Geometric Metal And Glass Tabletop Votive Candle Holder
Mfr # 608405
Zoro # G422882755
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No
Intended Room
Living Room
Finish Style
No Distressing
Construction Method
Handmade
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
608405
Zoro #
G422882755
UPC #
-
Country of Origin
China
Dimensions
Length
12.8 in
Overall Depth
3.94 in
Width
23.62 in
Details
Assembly Required
No
Intended Room
Living Room
Finish Style
No Distressing
Construction Method
Handmade
Commercial Use
No
Color
Black
Shape
Votive
Item
Candle Holders
Capacity
1
Holder Type
Votive
Style
Modern
Material
Metal, Glass
Pattern
Geometric
Finish
Does Not Apply
Placement Type
Tabletop
Description
This 13-inch black geometric metal and glass tabletop votive candle holder is perfect for placing on dining room tables or living areas for an effortless ambient aesthetic. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are an attractive way to turn a simple candle into a piece of decor. 12.8-inch h x 23.62-inch w x 3.94-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.