
13" Black Metal Table Lamp With Clear Cylinder Shade
Mfr # 546134
Zoro # G822340282
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Height
13.25 in
Depth
7.13 in
Application Type
No
Width
7.13 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546134
Zoro #
G822340282
UPC #
-
Country of Origin
China
Dimensions
Height
13.25 in
Depth
7.13 in
Width
7.13 in
Details
Item
Table Lamp
Application Type
No
Color
Black
Assembly Required
Partial Assembly Needed
Description
This 13-inch black metal table lamp with clear cylinder shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of metal finished in a black tone. The clear shade has a cylinder shape and is made of glass, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 13.25-inch H x 7.13-inch W x 7.13-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.