Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13" Blue And White Striped Swirl Art Glass Table Vase

  • Mfr # 574247

  • Zoro # G022884890


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Size
6 in
Finish
Does Not Apply
Depth
7.5 in
Assembly Required
No
Length
13.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574247
Zoro #
G022884890
UPC #
-
Country of Origin
China

Dimensions

Size
6 in
Depth
7.5 in
Length
13.4 in
Width
7.5 in

Details

Finish
Does Not Apply
Assembly Required
No
Shape
Cylinder
Pattern
Striped
Finish Style
No Distressing
Watertight
Yes
Style
Modern
Item
Vases
Material
Glass
Color
Blue, White
Occasion
No Holiday
Vase Type
Table Vase
Hand Painted
No
Intended Room
Living Room
Commercial Use
Yes

Description

Get ready to accent your space in style with this 13-inch blue and white striped swirl art glass table vase. The elegant curved edge shape adds a modern touch while beautifully showcasing floral arrangements or decorative branches. Crafted from high-quality art glass, this handcrafted vase reflects light in a stunning way, enhancing the ambiance of any room. Its beautiful coloration and versatile swirling stripe design makes it a perfect addition to both contemporary and traditional decor themes. This eye-catching piece is sure to be a conversation starter and will elevate your interior design effortlessly. Bring sophistication and character to your home with this charming table vase. 13.40-inch h x 7.50-inch w x 7.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.