Shop HOMEROOTS
See all product information
Create Account
19" Black And Clear Glass Bottle Metal And Mirrored Glass Oval Wall Vase
- Mfr # 608652
- Zoro # G322883036
product price:Â
$
90.25
/ea
Key Features
Color
Black, Clear
Material
Metal, Mirrored Glass
Assembly Required
No
Length
18.9 in
Occasion
No Holiday
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 608652
- Zoro #
- G322883036
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 18.9 in
- Depth
- 3.94 in
- Width
- 8.07 in
- Size
- 8.1" L x 3.9" W x 18.9" H
Details
- Color
- Black, Clear
- Material
- Metal, Mirrored Glass
- Item
- Vases
- Assembly Required
- No
- Occasion
- No Holiday
- Watertight
- Yes
- Style
- Modern
- Finish
- Does Not Apply
- Vase Type
- Wall Vase
- Commercial Use
- No
- Intended Room
- Living Room
- Hand Painted
- Yes
- Shape
- Oval
- Pattern
- Solid Color
- Finish Style
- No Distressing
Description
The 19-inch black and clear glass bottle metal and mirrored glass oval wall vase is a stunning addition to any contemporary space. This wall vase showcases an elegant oval shape that beautifully complements various decor styles. Crafted from durable metal and mirrored glass, it offers a modern aesthetic that catches the eye. Ideal for displaying fresh or dried flowers, this vase serves as both a functional item and a striking decorative piece, enhancing the ambiance of your home with its chic design. Elevate your interior with this stylish and versatile wall vase that seamlessly integrates into your living environment. 18.9-inch h x 8.07-inch w x 3.94-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.