
13" Brass Metal Table Lamp With Clear Cylinder Shade
Mfr # 546135
Zoro # G822364141
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Color
Brass
Height
13.25 in
Width
7.13 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546135
Zoro #
G822364141
UPC #
-
Country of Origin
China
Dimensions
Height
13.25 in
Width
7.13 in
Depth
7.13 in
Details
Application Type
No
Color
Brass
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Description
This 13-inch brass metal table lamp with clear cylinder shade is the perfect combination of design and function. The lamp is made of sturdy metal and features a brass color. Includes a clear glass, cylinder shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 13.25-inch H x 7.13-inch W x 7.13-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.