13" Clear And Black Glass And Metal Tabletop Lantern Candle Holder

  • Mfr # 701239

  • Zoro # G822882287


product price:  $49.49
/ea

Key Features

Overall Depth
5 in
Length
13 in
Color
Black, Clear
Pattern
Solid Color
Capacity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701239
Zoro #
G822882287
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
5 in
Length
13 in
Width
5 in

Details

Color
Black, Clear
Pattern
Solid Color
Capacity
1
Finish Style
No Distressing
Item
Candle Holders
Intended Room
Living Room
Holder Type
Lantern
Placement Type
Tabletop
Construction Method
Machine Made
Style
Transitional
Material
Glass, Metal
Assembly Required
No
Finish
Matte Black
Commercial Use
No
Shape
Votive, Tealight, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar

Description

Dress up your home to impress every season with this fabulous pierced metal hanging lantern style pillar holder. You can showcase this 13-inch clear and black glass and metal tabletop lantern candle holder on its own as a centerpiece or position it among flower arrangements on your table. A perfect functional and decorative accent piece for weddings, dining tables, patios, and living rooms alike. Candleholders are an attractive way to turn a simple candle into a piece of decor. 13.00-inch h x 5.00-inch w x 5.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.