13" Gold And Clear Metal And Glass Tabletop Candle Holder

  • Mfr # 634813

  • Zoro # G422881987


product price:  $47.99
/ea

Key Features

Shape
2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
Capacity
1
Commercial Use
Yes
Overall Depth
5.5 in
Placement Type
Tabletop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634813
Zoro #
G422881987
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
5.5 in
Width
5.5 in
Length
13 in

Details

Shape
2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
Capacity
1
Item
Candle Holders
Commercial Use
Yes
Placement Type
Tabletop
Finish Style
No Distressing
Style
Modern
Assembly Required
No
Color
Clear, Gold
Finish
Gold
Material
Glass, Metal
Holder Type
Lantern
Construction Method
Handmade
Intended Room
Living Room

Description

This 13-inch gold and clear metal and glass tabletop candle holder adds flair, function, and visual interest to any home or special occasion. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Dress up your home to impress every season with this fabulous modern metal pillar holder with glass insert. Add an extra pop of personality to every corner of your home with this gorgeous candleholder candleholders are an attractive way to turn a simple candle into a piece of decor. 13.00-inch h x 5.50-inch w x 5.50-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.