Shop HOMEROOTS
See all product information
Create Account
13" Hybrid Pocket Coil Gel Memory Foam Mattress
Mfr # 391640
Zoro # G522905323
product price:Â $807.99
/ea
Free Shipping & Returns
Key Features
Length
39 in
Width
80 in
Height
13 in
Color
Black, White
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 391640
- Zoro #
- G522905323
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 39 in
- Width
- 80 in
- Height
- 13 in
Details
- Color
- Black, White
- Item
- Foam, Spring And Hybrid Mattresses
- Style
- Contemporary
- Coil Type
- Pocket Coil
- Box Spring Included
- No
- Mattress Compatible with Adjustable Base
- Yes
- Mattress Type
- Hybrid Mattress
- Box Spring Primary Material
- Metal
- Foam Type
- Gel Memory Foam
- Cooling Technology
- No
Description
Support your core and sleep in comfortable luxury with this 13" Hybrid Lux Memory Foam and Wrapped Coil Mattress. This smooth top mattress features an amazing six premium layers of comfort for a great night's sleep - a soft knit fabric quilted top, a comfort layer of 3" gel infused memory foam, a 1.5" ultra supportive high density comfort foam layer, another 3/4" supportive foam layer, an 8" wrapped power edge coil layer, and finally another layer 3/4" of high density support foam. The deluxe layer of individually wrapped coils brings a reduction of motion so that you can sleep to the edge without falling off and movement will be lessened - something your partner will thank you for! Enjoy superior luxury comfort and support with this premium foam and coil mattress. 13" x 39" x 80"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.