
13" Natural And White Distressed Solid Wood Handmade Round Charger Plate
Mfr # 633181
Zoro # G122348377
product price: $51.15
/eaKey Features
Overall Depth
1 in
Overall Width
13 in
Overall Height
13 in
Assembly Required
No Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
633181
Zoro #
G122348377
UPC #
-
Country of Origin
India
Dimensions
Overall Depth
1 in
Overall Width
13 in
Overall Height
13 in
Details
Item
Tray
Assembly Required
No Assembly Needed
Application Type
No
Description
This charger plate has a food safe finish. Crafted from solid wood, this round tray combines beauty and functionality for any occasion. The purposeful whitewash and distressing adds a unique charm that enhances its transitional style. Perfect for both indoor and outdoor use, it serves as an attractive centerpiece for gatherings. Each piece is handmade, ensuring that you receive a product that showcases artisan craftsmanship while adding an elegant touch to your dining experience. Use these chargers as a base under your dinner plate or use as a freestanding round serve platter. 13-inch h x 13-inch w x 1-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.